Exit Sign, 10" Height, 14" Width, Recycled Aluminum, Rectangle, English
Mfr # U5-1135-RA_14X10
Zoro # G9662116
product price: $9.95
/eaKey Features
Header
Notice
Legend
Do Not Enter, Emergency Exit Only Alarm Will Sound
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U5-1135-RA_14X10
Zoro #
G9662116
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Enter, Emergency Exit Only Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.