Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, 10" Height, 14" Width, Recycled Aluminum, Rectangle, English

  • Mfr # U5-1174-RA_14X10

  • Zoro # G9661906


product price: $10.99
/ea

Key Features

Header
Notice
Legend
Emergency Exit Only No Standing or Sitting On This Structure
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1174-RA_14X10
Zoro #
G9661906
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in

Details

Item
Exit Sign
Header
Notice
Legend
Emergency Exit Only No Standing or Sitting On This Structure
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Background Color
White
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Language
English
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
White
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Metal Detectable
No
State Specific Sign
No
Number of Printed Sides
1
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Sign Header Style
Text
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Sign Legend
Emergency Exit Only No Standing Or Sitting On This Structure
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
170 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Exit Only No Standing Or Sitting On This Structure, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.