Zoro Homepage

Exit Sign, 12" Height, 12" Width, Recycled Aluminum, Octagon, English

  • Mfr # ST-026-12HA

  • Zoro # G3819645


product price: $16.25
/ea

Key Features

Header
No Header
Legend
Stop Not An Exit
Width
12"
Height
12"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-026-12HA
Zoro #
G3819645
UPC #
849362015914
Country of Origin
United States

Dimensions

Width
12"
Height
12"
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Exit Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Not An Exit, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.