Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, 14" Height, 10" Width, Recycled Aluminum, Rectangle, English

  • Mfr # U5-1551-RA_10X14

  • Zoro # G9660077


product price: $11.49
/ea

Key Features

Header
Notice
Legend
This Door is for Emergency Exit Only No Exceptions
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1551-RA_10X14
Zoro #
G9660077
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.04 in
Depth
1/25 in

Details

Item
Exit Sign
Header
Notice
Legend
This Door is for Emergency Exit Only No Exceptions
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Language
English
Legend Color
Black
Sign Legend Color
Black
Header Background Color
Blue
Header Legend Color
White
Legend Style
Text
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Text Color
White
State Specific Sign
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Maximum Service Temperature
170 Degrees F
Sign Header Style
Text
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Legend
This Door Is For Emergency Exit Only No Exceptions
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Graffiti Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Header Background Color
Blue
Number of Printed Sides
1
Abrasion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Door Is For Emergency Exit Only No Exceptions, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.