Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, 6" W, 6" H, Recycled Aluminum, Red

  • Mfr # ST-026-6HA

  • Zoro # G4234203


product price: $10.79
/ea

Key Features

Header
No Header
Legend
Stop Not An Exit
Width
6"
Height
6"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-026-6HA
Zoro #
G4234203
UPC #
849362015921
Country of Origin
United States

Dimensions

Width
6"
Height
6"
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Exit Sign
Header
No Header
Legend
Stop Not An Exit
Sign Shape
Octagon
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes, Top/Bottom Centered
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Red
Legend Color
White
Legend/Background Color
White/Red
Double-Sided
No
Material
Aluminum
Language
English
Legend Style
Text
Sign Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Background Color
Red
State Specific Sign
No
Sign Mounting Location
Post, Wall
Sign Format
Other Format
Anti-Slip Surface
No
Glow In The Dark
No
Material Special Properties
Metal Detectable
Mounting Pattern
2 Center
Corrosion Resistant
Yes
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header
Stop
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Stop Not An Exit
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI Standards
ANSI Z535
Abrasion Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Red
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Product Type
Reflective Exit & Entrance Stop Sign

Description

Exit Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Not An Exit, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.