Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, 7" Height, 10" Width, Recycled Plastic, Rectangle, English

  • Mfr # U5-1135-NP_10X7

  • Zoro # G4720795


product price: $6.99
/ea

Key Features

Header
Notice
Legend
Do Not Enter, Emergency Exit Only Alarm Will Sound
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1135-NP_10X7
Zoro #
G4720795
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in

Details

Item
Exit Sign
Header
Notice
Legend
Do Not Enter, Emergency Exit Only Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Graffiti Resistant
Yes
Material Properties
Flexible
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header
Notice
Sign Header Background Color
Blue
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Metal Detectable
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Do Not Enter, Emergency Exit Only Alarm Will Sound
Corrosion Resistant
Yes
Product Type
Notice Sign

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Enter, Emergency Exit Only Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.