Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, 7" Height, 10" Width, Recycled Plastic, Rectangle, English

  • Mfr # U5-1370-NP_10X7

  • Zoro # G4721888


product price: $5.69
/ea

Key Features

Header
Notice
Legend
No Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1370-NP_10X7
Zoro #
G4721888
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in

Details

Item
Exit Sign
Header
Notice
Legend
No Exit
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend
No Exit
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Blue
Sign Header
Notice
Mirror Print
No
Sign Header Text Color
White
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.