Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 12 in W, 18 in H, Exit Only, White

  • Mfr # T1-1909-DG_12x18

  • Zoro # G5256087


product price: $27.29
/ea

Key Features

Header
No Header
Legend
Exit Only
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1909-DG_12x18
Zoro #
G5256087
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
No
OSHA Compliant
No
MUTCD Code
R7-68
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Header Background Color
White
Symbol
None
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Header
No Header
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
15 in
Sign Properties
Rigid
State Specific Sign
No
Sign Legend Style
Text
MUTCD Compliant Sign
Yes
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Sign Legend
Exit Only
Sign Mounting Hardware Included
No
Average Outdoor Durability
8 to 10 yr.
Holes on 1 in. Centers
Yes
MUTCD Sign Description
Exit Only
Number of Printed Sides
1
Material Properties
Roll Up

Description

Exit Only Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.