Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Aluminum, 10" W, 7" H, Exit (Arrow Right), White

  • Mfr # LCU1-0005-GA_10x7

  • Zoro # G6049360


product price: $10.89
/ea

Key Features

Header
No Header
Legend
Exit (Arrow Right)
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0005-GA_10x7
Zoro #
G6049360
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit (Arrow Right)
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Standards
OSHA 1910.371910.37
Legend Style
Symbol and Text
Sign Legend Color
Red
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Red
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Mounting Pattern
4 Corner
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Metal Detectable
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend
Exit (Arrow Right)
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
State Specific Sign
No
Glow In The Dark
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
Yes
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
No Header
ANSI Standards
ANSI Z535
Abrasion Resistant
No
Legend Pictogram Description
Right Arrow
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram ID
PARW-123
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Graffiti Resistant
No
Product Type
Aluminum Exit & Entrance Sign

Description

Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit (Arrow Right), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.