Exit Sign For Parking Lots, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1903-EG_18x12

  • Mfr # T1-1903-EG_18x12

  • Zoro # G5162409


product price:  $20.69
/ea

Key Features

Header
No Header
Legend
Exit
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1903-EG_18x12
Zoro #
G5162409
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Exit Sign For Parking Lots
Header
No Header
Legend
Exit
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Symbol
Right Arrow
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
No
Legend Style
Symbol and Text
ANSI Compliant
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Properties
Rigid
Sign Legend
Exit
Average Outdoor Durability
3 to 5 yr.
Sign Mounting Hardware Included
No
Sign Legend Style
Symbol, Text
Mounting Hole Distance Center to Center
9 in
MUTCD Compliant Sign
No
Holes on 1 in. Centers
Yes
Sign Header
No Header
State Specific Sign
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Exit Sign For Parking Lots, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products