Exit Sign For Parking Lots, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, T1-1907-HI_24x12
Mfr # T1-1907-HI_24x12
Zoro # G5286132
product price:Â $29.55
/eaKey Features
Header
No Header
Legend
Exit Only
Width
24 in
Height
12 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1-1907-HI_24x12
Zoro #
G5286132
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
12 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in
Description
Exit Sign For Parking Lots, Height 12 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.