Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-66-18HA

  • Mfr # LR7-66-18HA

  • Zoro # G4887461


product price:  $38.89
/ea

Key Features

Header
No Header
Legend
Exit Here
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR7-66-18HA
Zoro #
G4887461
UPC #
849362013491
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Exit Sign For Parking Lots
Header
No Header
Legend
Exit Here
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Traffic
Background Color
White
Legend/Background Color
Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Double-Sided
No
Legend Color
Black
Language
English
Legend Style
Text
Sign Legend Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
15 in
Sign Legend
Exit Here
State Specific Sign
No
MUTCD Compliant Sign
No
Includes Cross-Braces
No
Sign Legend Style
Text
Average Outdoor Durability
5 to 8 yr.
Holes on 1 in. Centers
Yes
Sign Header
No Header
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

Exit Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.