Shop LYLE
See all product information
Create Account
Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-69R-18HA
- Mfr # LR7-69R-18HA
- Zoro # G4887486
product price:Â
$
50.39
/ea
Key Features
Header
No Header
Legend
Exit
Width
18 in
Height
18 in
Sign Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR7-69R-18HA
- Zoro #
- G4887486
- UPC #
- 849362013552
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 18 in
- Thickness
- 0.08 in
- Mounting Hole Dia.
- 0.375 in
Description
Exit Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.