Exit Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1902-DG_18x6

  • Mfr # T1-1902-DG_18x6

  • Zoro # G5286701


product price:  $17.45
/ea

Key Features

Header
No Header
Legend
Exit
Width
18 in
Height
6 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1902-DG_18x6
Zoro #
G5286701
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
6 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Exit Sign For Parking Lots
Header
No Header
Legend
Exit
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Symbol
Right Arrow
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Number of Printed Sides
1
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
5 in
State Specific Sign
No
Sign Legend
Exit
Sign Properties
Rigid
MUTCD Compliant Sign
No
Sign Legend Style
Symbol, Text
Sign Header
No Header
Average Outdoor Durability
8 to 10 yr.
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

Exit Sign For Parking Lots, Height 6 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.