Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1023-EG_18x18

  • Mfr # T1-1023-EG_18x18

  • Zoro # G5280812


product price: $28.15
/ea

Key Features

Header
No Header
Legend
Exit Only
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1023-EG_18x18
Zoro #
G5280812
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Exit Sign For Parking Lots
Header
No Header
Legend
Exit Only
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
Symbol
None
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr.
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
Sign Legend
Exit Only
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
15 in
Sign Properties
Rigid
MUTCD Compliant Sign
No
Includes Cross-Braces
No
Sign Legend Style
Text
Material Properties
Roll Up

Description

Exit Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.