Zoro Homepage

Exit Sign, Polyester, 10" W, 7" H, Exit (Arrow Right), White

  • Mfr # LCU1-0005-ED_10x7

  • Zoro # G6536192


product price: $2.99
/ea

Key Features

Header
No Header
Legend
Exit (Arrow Right)
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0005-ED_10x7
Zoro #
G6536192
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Description

Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit (Arrow Right), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.