Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Polyester, 10" W, 7" H, Not An Exit, White

  • Mfr # LCU1-0008-ED_10x7

  • Zoro # G6252948


product price: $4.15
/ea
Sold in multiples of 5 for $20.75

Key Features

Header
No Header
Legend
Not An Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0008-ED_10x7
Zoro #
G6252948
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Header Background Color
Black
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA 1910.371910.37
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Red
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Black
Sign Legend Text Color
Red
Anti-Slip Surface
No
Number of Printed Sides
1
Abrasion Resistant
No
Metal Detectable
No
Mirror Print
No
Sign Legend Background Color
White
Sign Legend
Not An Exit
Glow In The Dark
No
Corrosion Resistant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Header
No Header
Includes Mounting Hardware
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Exit Sign

Description

Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.