Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Polyester, 10" W, 7" H, White

  • Mfr # LCU4-0521-ND_10X7

  • Zoro # G9348617


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Do Not Enter Emergency Exit Only
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0521-ND_10X7
Zoro #
G9348617
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.001 in
Depth
1/250 in

Details

Item
Exit Sign
Header
Danger
Legend
Do Not Enter Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Header Style
Text
Sign Legend
Do Not Enter Emergency Exit Only
Sign Legend Style
Text
Glow In The Dark
No
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header
Danger
Sign Format
Traditional OSHA
Number of Printed Sides
1
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
50 Degrees F
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Product Type
Emergency Exit Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.