Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Polyester, 14" W, 10" H, Door Alarmed Open Only For Emergency Exit, White

  • Mfr # LCU5-0197-ED_14x10

  • Zoro # G5180423


product price: $6.65
/ea

Key Features

Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0197-ED_14x10
Zoro #
G5180423
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Text
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Header
Notice
Sign Legend Background Color
White
Sign Header Background Color
Blue
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Metal Detectable
No
Mirror Print
No
Number of Printed Sides
1
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Style
Text
Sign Legend
Door Alarmed Open Only For Emergency Exit
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Door Alarmed Open Only For Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.