Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Polyester, 14" W, 10" H, White

  • Mfr # LCU4-0521-ND_14X10

  • Zoro # G9348790


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Do Not Enter Emergency Exit Only
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0521-ND_14X10
Zoro #
G9348790
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.001 in
Depth
1/250 in

Details

Item
Exit Sign
Header
Danger
Legend
Do Not Enter Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Danger
Metal Detectable
No
Sign Legend
Do Not Enter Emergency Exit Only
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Legend Background Color
White
Sign Legend Style
Text
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Sign Header Style
Text
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
Adhesive Style
Permanent
Mirror Print
No
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Anti-Slip Surface
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Product Type
Emergency Exit Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Enter Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.