Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Polyester, 5" W, 3-1/2" H, Do Not Enter Emergency Exit Only, White

  • Mfr # LCU4-0521-ND_5X3.5

  • Zoro # G9348757


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Do Not Enter Emergency Exit Only
Width
5"
Height
3-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0521-ND_5X3.5
Zoro #
G9348757
UPC #
-
Country of Origin
United States

Dimensions

Width
5"
Height
3-1/2"
Thickness
0.001 in
Depth
1/250 in

Details

Item
Exit Sign
Header
Danger
Legend
Do Not Enter Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Abrasion Resistant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Danger
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Do Not Enter Emergency Exit Only
State Specific Sign
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Product Type
Emergency Exit Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.