Zoro Homepage

Exit Sign, Recycled Aluminum, 10" W, 14" H, Exit/Salida, White

  • Mfr # LCU1-0179-RA_10x14

  • Zoro # G6032028


product price: $9.95
/ea

Key Features

Header
No Header
Legend
Exit/Salida
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0179-RA_10x14
Zoro #
G6032028
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit/Salida
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA 1910.371910.37
Header Background Color
Black
Sign Legend Color
Red
Header Legend Color
Black
ANSI Compliant
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Sign Legend Text Color
Red
Anti-Slip Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Header
No Header
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend
Exit/Salida
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z535
Metal Detectable
Yes
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Product Type
Reflective Exit & Entrance Sign

Description

Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Exit/Salida, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.