Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Aluminum, 10" W, 7" H, Emergency Evacuation Plan And Supplies Inside

  • Mfr # U7-1072-RA_10X7

  • Zoro # G2737080


product price: $8.69
/ea

Key Features

Header
No Header
Legend
Emergency Evacuation Plan And Supplies Inside
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1072-RA_10X7
Zoro #
G2737080
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Evacuation Plan And Supplies Inside
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, White
Double-Sided
No
Sign Legend Color
Black, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Green, White
Legend/Background Color
Black/Green/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black, White
Metal Detectable
Yes
Write on Surface
No
Chemical Resistant
No
Material Properties
Rigid
Sign Header
Emergency
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Legend Background Color
White
Mirror Print
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Evacuation Plan And Supplies Inside
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Background Color
Green
Includes Mounting Hardware
No
Product Type
Emergency Exit Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Plan And Supplies Inside, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.