Exit Sign, Recycled Aluminum, 10" W, 7" H, Emergency Exit Alarm Will Sound If Door Is Opened, White

  • Mfr # U7-1078-RA_10X7

  • Zoro # G2737001


product price:  $9.09
/ea

Key Features

Header
No Header
Legend
Emergency Exit Alarm Will Sound If Door Is Opened
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1078-RA_10X7
Zoro #
G2737001
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Alarm Will Sound If Door Is Opened
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Red/White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Red
Background Color
White
Material
Aluminum
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Red
Standards
OSHA 1910.145
Sign Legend Text Color
Red
Metal Detectable
Yes
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Glow In The Dark
No
Material Properties
Rigid
Sign Header
No Header
Mirror Print
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend
Emergency Exit Alarm Will Sound If Door Is Opened
Product Type
Emergency Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Alarm Will Sound If Door Is Opened, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.