Zoro Homepage

Exit Sign, Recycled Aluminum, 10" W, 7" H, Emergency Exit Do Not Block, Orange

  • Mfr # U6-1078-RA_10X7

  • Zoro # G2105680


product price: $11.75
/ea
Sold in multiples of 5 for $58.75

Key Features

Header
warning
Legend
Emergency Exit Do Not Block
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1078-RA_10X7
Zoro #
G2105680
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
warning
Legend
Emergency Exit Do Not Block
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Legend Color
Black
Header Background Color
Black, Orange
Double-Sided
No
Background Color
Orange
ANSI Compliant
Yes
Material
Aluminum
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Orange
Language
English
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Write on Surface
No
State Specific Sign
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Style
Text
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Legend
Emergency Exit Do Not Block
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Chemical Resistant
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header
Warning
Sign Header Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
170 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Legend Background Color
Orange
Mirror Print
No
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Includes Mounting Hardware
No
Product Type
Warning Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Exit Do Not Block, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.