Exit Sign, Recycled Aluminum, 10" W, 7" H, Emergency Exit Only Door Must Remain Closed At All Times
Mfr # U7-1087-NA_10x7
Zoro # G5167607
product price:Â $8.25
/eaKey Features
Header
Emergency Exit Only
Legend
Emergency Exit Only Door Must Remain Closed At All Times
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U7-1087-NA_10x7
Zoro #
G5167607
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in
Description
Emergency Exit Only Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Door Must Remain Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.