Zoro Homepage

Exit Sign, Recycled Aluminum, 10" W, 7" H, Emergency Exit Only Keep Area Clear At All Times, White

  • Mfr # U7-1088-NA_10x7

  • Zoro # G5260138


product price: $6.59
/ea

Key Features

Header
Emergency Exit Only
Legend
Emergency Exit Only Keep Area Clear At All Times
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1088-NA_10x7
Zoro #
G5260138
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
Emergency Exit Only
Legend
Emergency Exit Only Keep Area Clear At All Times
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Standards
LEED Accreditation
OSHA Compliant
No
Sign Legend Text Color
Black
Sign Legend Background Color
White
Glow In The Dark
No
Chemical Resistant
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Style
Text
Sign Header
Emergency Exit Only
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Sign Legend
Keep Area Clear At All Times
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Header Background Color
Red
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Product Type
Emergency Sign

Description

Emergency Exit Only Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Area Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.