Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Aluminum, 10" W, 7" H, Emergency Exit Only, White

  • Mfr # U7-1081-NA_10x7

  • Zoro # G5285837


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
No Header
Legend
Emergency Exit Only
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1081-NA_10x7
Zoro #
G5285837
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
LEED Accreditation
Legend Style
Text
ANSI Compliant
No
Sign Legend Color
Red
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Sign Legend Text Color
Red
Corrosion Resistant
Yes
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Other Format
State Specific Sign
No
Write on Surface
No
Anti-Slip Surface
No
Material Properties
Rigid
Sign Mounting Location
Wall
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Legend
Emergency Exit Only
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Metal Detectable
No
Includes Mounting Hardware
No
Product Type
Emergency Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.