Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Aluminum, 10" W, 7" H, Exit, Red

  • Mfr # U1-1016-NA_10x7

  • Zoro # G5169241


product price: $7.99
/ea

Key Features

Header
No Header
Legend
Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1016-NA_10x7
Zoro #
G5169241
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
No
OSHA Compliant
No
Double-Sided
No
Sign Legend Color
White
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 1910.145
Sign Legend Text Color
White
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Legend
Exit
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Red
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header
No Header
Glow In The Dark
No
Write on Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.