Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Aluminum, 10" W, 7" H, No Exit, White

  • Mfr # LCU1-0007-NA_10x7

  • Zoro # G6029602


product price: $6.15
/ea

Key Features

Header
No Header
Legend
No Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0007-NA_10x7
Zoro #
G6029602
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
No Exit
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
ANSI Compliant
No
Header Legend Color
Black
Standards
OSHA 1910.371910.37
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Red
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Material Properties
Rigid
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend
No Exit
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Chemical Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Abrasion Resistant
No
Mirror Print
No
Number of Printed Sides
1
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Glow In The Dark
No
Anti-Slip Surface
No
Write on Surface
No
Graffiti Resistant
Yes
Product Type
Exit Sign

Description

Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.