Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Aluminum, 10" W, 7" H, White

  • Mfr # LCU4-0521-NA_10X7

  • Zoro # G9348775


product price: $8.25
/ea

Key Features

Header
Danger
Legend
Do Not Enter Emergency Exit Only
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0521-NA_10X7
Zoro #
G9348775
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
Danger
Legend
Do Not Enter Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Do Not Enter Emergency Exit Only
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header
Danger
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Sign Mounting Location
Wall
Abrasion Resistant
No
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Number of Printed Sides
1
Product Type
Aluminum Emergency Exit Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.