Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Aluminum, 10" W, 7" H, White

  • Mfr # LCU4-0521-RA_10X7

  • Zoro # G9348915


product price: $8.89
/ea

Key Features

Header
Danger
Legend
Do Not Enter Emergency Exit Only
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0521-RA_10X7
Zoro #
G9348915
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
Danger
Legend
Do Not Enter Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
Yes
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Sign Legend
Do Not Enter Emergency Exit Only
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Header
Danger
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Mirror Print
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Sign Legend Background Color
White
Corrosion Resistant
Yes
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Product Type
Reflective Emergency Exit Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.