Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Aluminum, 10" W, 7" H, White

  • Mfr # U5-1174-NA_10x7

  • Zoro # G5790607


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Notice
Legend
Notice Emergency Exit Only No Standing or Sitting On This Structure
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1174-NA_10x7
Zoro #
G5790607
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in

Details

Item
Exit Sign
Header
Notice
Legend
Notice Emergency Exit Only No Standing or Sitting On This Structure
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Legend
Emergency Exit Only No Standing Or Sitting On This Structure
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Metal Detectable
No
Write on Surface
No
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Exit Only No Standing Or Sitting On This Structure, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.