Zoro Homepage

Exit Sign, Recycled Aluminum, 12-1/4" W, 10" H, White

  • Mfr # LCVB-0039-RA_7x10

  • Zoro # G5276509


product price: $16.59
/ea

Key Features

Header
No Header
Legend
Exit
Width
12-1/4"
Height
10"
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0039-RA_7x10
Zoro #
G5276509
UPC #
-
Country of Origin
United States

Dimensions

Width
12-1/4"
Height
10"
Thickness
0.04 in
Depth
5 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
V-Shaped
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes, V-Shaped
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
No
Legend Style
Text
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Standards
LEED Accreditation, OSHA 29 CFR 1910.145
Sign Legend Text Color
Red
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Material Properties
Rigid
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Metal Detectable
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Glow In The Dark
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Exit
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Flange
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.