Zoro Homepage

Exit Sign, Recycled Aluminum, 14" W, 10" H, Do Not Enter Emergency Exit Only, White

  • Mfr # LCU4-0521-RA_14X10

  • Zoro # G9348860


product price: $10.59
/ea

Key Features

Header
Danger
Legend
Do Not Enter Emergency Exit Only
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0521-RA_14X10
Zoro #
G9348860
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
Danger
Legend
Do Not Enter Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Metal Detectable
Yes
Mounting Pattern
4 Corner
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header
Danger
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Do Not Enter Emergency Exit Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
No
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Product Type
Reflective Emergency Exit Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.