Zoro Homepage

Exit Sign, Recycled Aluminum, 14" W, 10" H, Do Not Enter Emergency Exit Only, White

  • Mfr # U3-1319-RA_14X10

  • Zoro # G9651747


product price: $10.15
/ea

Key Features

Header
Danger
Legend
Do Not Enter Emergency Exit Only
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1319-RA_14X10
Zoro #
G9651747
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in

Details

Item
Exit Sign
Header
Danger
Legend
Do Not Enter Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Material
Aluminum
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Legend Color
Black
OSHA Compliant
Yes
Background Color
White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Legend Style
Text
Glow In The Dark
No
Sign Header Text Color
White
Sign Legend
Do Not Enter Emergency Exit Only
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Mirror Print
No
Write on Surface
No
Sign Header Style
Text
Abrasion Resistant
No
Sign Legend Background Color
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.