Exit Sign, Recycled Aluminum, 14" W, 10" H, Emergency Evacuation Plan And Supplies Inside, White

  • Mfr # U7-1072-NA_14x10

  • Zoro # G5830732


product price: $8.89
/ea

Key Features

Header
Emergency
Legend
Emergency Evacuation Plan And Supplies Inside
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1072-NA_14x10
Zoro #
G5830732
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
Emergency
Legend
Emergency Evacuation Plan And Supplies Inside
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Green
Sign Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Green
Mounting Pattern
4 Corner
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
State Specific Sign
No
Sign Header
Emergency
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend
Evacuation Plan And Supplies Inside
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Legend Style
Text
Write on Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Product Type
Emergency Sign

Description

Emergency Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Plan And Supplies Inside, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.