Zoro Homepage

Exit Sign, Recycled Aluminum, 14" W, 10" H, Emergency Exit Only Alarm Will Sound, White

  • Mfr # U7-1085-NA_14x10

  • Zoro # G5882359


product price: $8.59
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1085-NA_14x10
Zoro #
G5882359
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
No
Double-Sided
No
Sign Legend Color
Red
Standards
LEED Accreditation
ANSI Compliant
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Red
Chemical Resistant
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
State Specific Sign
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Header
No Header
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Style
Text
Sign Legend
Emergency Exit Only Alarm Will Sound
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Background Color
White
Product Type
Emergency Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.