Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Aluminum, 14" W, 10" H, Emergency Exit Only Keep Area Clear At All Times, White

  • Mfr # U7-1088-NA_14x10

  • Zoro # G5875803


product price: $9.79
/ea

Key Features

Header
Emergency Exit Only
Legend
Emergency Exit Only Keep Area Clear At All Times
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1088-NA_14x10
Zoro #
G5875803
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
Emergency Exit Only
Legend
Emergency Exit Only Keep Area Clear At All Times
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red
Legend Style
Text
Double-Sided
No
Standards
LEED Accreditation
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Write on Surface
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Background Color
Red
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend
Keep Area Clear At All Times
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Emergency Exit Only
Product Type
Emergency Sign

Description

Emergency Exit Only Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Area Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.