Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Aluminum, 14" W, 10" H, Emergency Exit Only, Red

  • Mfr # U7-1083-NA_14x10

  • Zoro # G5877249


product price: $7.29
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1083-NA_14x10
Zoro #
G5877249
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Legend Style
Text
Standards
LEED Accreditation
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Sign Legend Text Color
White
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Metal Detectable
No
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
Red
Anti-Slip Surface
No
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Legend
Emergency Exit Only
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header
No Header
Product Type
Emergency Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.