Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Aluminum, 14" W, 10" H, Exit (Arrow Left), White

  • Mfr # LCU1-0006-RA_14x10

  • Zoro # G6030031


product price: $11.69
/ea

Key Features

Header
No Header
Legend
Exit (Arrow Left)
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0006-RA_14x10
Zoro #
G6030031
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit (Arrow Left)
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
Red
Green Certification or Other Recognition
UL Environment Claims Validated
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
OSHA Compliant
Yes
Standards
OSHA 1910.371910.37
ANSI Compliant
No
Double-Sided
No
Sign Legend Text Color
Red
Sign Header
No Header
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Legend Pictogram Description
Left Arrow
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Write on Surface
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Legend Pictogram ID
PARW-87
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
Exit (Arrow Left)
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Number of Printed Sides
1
Product Type
Reflective Exit & Entrance Sign

Description

Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit (Arrow Left), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.