Zoro Homepage

Exit Sign, Recycled Aluminum, 14" W, 10" H, WARNING EMERGENCY EXIT DO NOT BLOCK, Orange

  • Mfr # U6-1078-NA_14x10

  • Zoro # G5798998


product price: $7.99
/ea

Key Features

Header
warning
Legend
WARNING EMERGENCY EXIT DO NOT BLOCK
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1078-NA_14x10
Zoro #
G5798998
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
warning
Legend
WARNING EMERGENCY EXIT DO NOT BLOCK
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Chemical Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Maximum Service Temperature
140 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Orange
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Black
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Legend
Emergency Exit Do Not Block
Abrasion Resistant
No
Sign Header Style
Text
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Do Not Block, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.