Zoro Homepage

Exit Sign, Recycled Aluminum, 14" W, 10" H, White

  • Mfr # LCU4-0521-NA_14X10

  • Zoro # G9348818


product price: $9.79
/ea

Key Features

Header
Danger
Legend
Do Not Enter Emergency Exit Only
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0521-NA_14X10
Zoro #
G9348818
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
Danger
Legend
Do Not Enter Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Danger
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Sign Header Text Color
White
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Sign Legend
Do Not Enter Emergency Exit Only
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Aluminum Emergency Exit Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.