Zoro Homepage

Exit Sign, Recycled Aluminum, 14" W, 10" H, White

  • Mfr # U5-1135-NA_14x10

  • Zoro # G5847648


product price: $7.99
/ea

Key Features

Header
Notice
Legend
Notice Do Not Enter, Emergency Exit Only Alarm Will Sound
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1135-NA_14x10
Zoro #
G5847648
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in

Details

Item
Exit Sign
Header
Notice
Legend
Notice Do Not Enter, Emergency Exit Only Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Legend Background Color
White
Write on Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Header Text Color
White
Sign Legend Style
Text
Metal Detectable
No
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Glow In The Dark
No
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Mirror Print
No
Sign Legend
Do Not Enter, Emergency Exit Only Alarm Will Sound
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Enter, Emergency Exit Only Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.