Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Aluminum, 14" W, 10" H, White

  • Mfr # U7-1087-NA_14x10

  • Zoro # G5880767


product price: $8.69
/ea

Key Features

Header
Emergency Exit Only
Legend
Emergency Exit Only Door Must Remain Closed At All Times
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1087-NA_14x10
Zoro #
G5880767
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
Emergency Exit Only
Legend
Emergency Exit Only Door Must Remain Closed At All Times
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Header Background Color
Red
Double-Sided
No
Sign Legend Color
Black
Standards
LEED Accreditation
ANSI Compliant
No
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Metal Detectable
No
Abrasion Resistant
No
Write on Surface
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Mounting Pattern
4 Corner
Chemical Resistant
No
Glow In The Dark
No
Material Properties
Rigid
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend
Door Must Remain Closed At All Times
Sign Header
Emergency Exit Only
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Red
Sign Header Text Color
White
Includes Mounting Hardware
No
Product Type
Emergency Sign

Description

Emergency Exit Only Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Door Must Remain Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.