Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Aluminum, 7-1/2" W, 6" H, EMERGENCY EXIT ONLY ALARM WILL SOUND (W SYM), Red

  • Mfr # LCVB-0003-NA_4x6

  • Zoro # G5231952


product price: $12.59
/ea

Key Features

Header
No Header
Legend
EMERGENCY EXIT ONLY ALARM WILL SOUND (W SYM)
Width
7-1/2"
Height
6"
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0003-NA_4x6
Zoro #
G5231952
UPC #
-
Country of Origin
United States

Dimensions

Width
7-1/2"
Height
6"
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
EMERGENCY EXIT ONLY ALARM WILL SOUND (W SYM)
Sign Shape
V-Shaped
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes, V-Shaped
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 29 CFR 1910.145, LEED Accreditation
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
White
Sign Legend Background Color
Red
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PFXG-148
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Mounting Pattern
2 Flange
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Legend Pictogram Description
Emergency Star
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header
No Header
Sign Legend
Emergency Exit Only Alarm Will Sound
Anti-Slip Surface
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only Alarm Will Sound, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.