Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Recycled Aluminum, 7-1/2" W, 6" H, Exit, White

  • Mfr # LCVB-0002-GA_4x6

  • Zoro # G5226833


product price: $14.15
/ea

Key Features

Header
No Header
Legend
Exit
Width
7-1/2"
Height
6"
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0002-GA_4x6
Zoro #
G5226833
UPC #
-
Country of Origin
United States

Dimensions

Width
7-1/2"
Height
6"
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
V-Shaped
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes, V-Shaped
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 29 CFR 1910.145, LEED Accreditation
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
Yes
Outdoor Life Expectancy
3 to 5 yr
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-20 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header
No Header
Material Properties
Rigid
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Mounting Pattern
2 Flange
Anti-Slip Surface
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
145 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Background Color
White
Sign Legend
Exit
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.