Exit Sign, Recycled Aluminum, 7-1/2" W, 6" H, Not An Exit (w Sym), White
Mfr # LCVB-0024-GA_4x6
Zoro # G5190138
product price: $14.75
/eaKey Features
Header
No Header
Legend
Not An Exit (w Sym)
Width
7-1/2"
Height
6"
Sign Shape
V-Shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCVB-0024-GA_4x6
Zoro #
G5190138
UPC #
-
Country of Origin
United States
Dimensions
Width
7-1/2"
Height
6"
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.