Zoro Homepage

Exit Sign, Recycled Aluminum, 7-1/2" W, 6" H, Red

  • Mfr # LCVB-0003-GA_4x6

  • Zoro # G5230552


product price: $14.75
/ea

Key Features

Header
No Header
Legend
EMERGENCY EXIT ONLY ALARM WILL SOUND (W SYM)
Width
7-1/2"
Height
6"
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0003-GA_4x6
Zoro #
G5230552
UPC #
-
Country of Origin
United States

Dimensions

Width
7-1/2"
Height
6"
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
EMERGENCY EXIT ONLY ALARM WILL SOUND (W SYM)
Sign Shape
V-Shaped
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes, V-Shaped
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 29 CFR 1910.145, LEED Accreditation
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
White
Sign Legend Text Color
White
Sign Header
No Header
Sign Legend
Emergency Exit Only Alarm Will Sound
Includes Mounting Hardware
No
Graffiti Resistant
No
Glow In The Dark
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-20 Degrees F
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Chemical Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
145 Degrees F
Anti-Slip Surface
No
Mounting Pattern
2 Flange
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
Red
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only Alarm Will Sound, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.