Zoro Homepage

Exit Sign, Recycled Aluminum, 7" W, 10" H, Emergency Evacuation Map (Arrow Down), Red

  • Mfr # U7-1071-RA_7X10

  • Zoro # G0101361


product price: $9.29
/ea

Key Features

Header
No Header
Legend
Emergency Evacuation Map (Arrow Down)
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1071-RA_7X10
Zoro #
G0101361
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Evacuation Map (Arrow Down)
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Red
Material
Aluminum
Sign Legend Color
White
ANSI Compliant
Yes
Legend/Background Color
Red/White
Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
OSHA 1910.145
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Sign Header
No Header
Legend Pictogram ID
PARW-74
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend
Emergency Evacuation Map
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Legend Pictogram Description
Down Arrow
Material Properties
Rigid
Chemical Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend Background Color
Red
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Emergency Exit Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Evacuation Map, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.